Motion
1321062
Rol-Form Thread Forming Tap - 3306E Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 5/16 – 18 Thread Size, UNC Thread Standard
MI ITEM #01518072
MFR #1321062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rol-Form Thread Forming Tap - 3306E Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 5/16 – 18 Thread Size, UNC Thread Standard
MI ITEM #01518072
MFR #1321062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1321062 5/16-18 H5 2F BOT TAP 3306E

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H5
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Extended Shank
  • Thread Standard
    UNC
  • Overall Length
    4 in
  • Shank Diameter
    0.318 in
  • Series
    3306E
  • Thread Size
    5/16 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text