Motion
1410245
Hex Rethreading Die, 7/16-14 Thread Size, 7/8 in Hex Width, Carbon Steel Die, UNC Thread Standard
MI ITEM #01518255
MFR #1410245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 7/16-14 Thread Size, 7/8 in Hex Width, Carbon Steel Die, UNC Thread Standard
MI ITEM #01518255
MFR #1410245

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6009335 7/16-14 DIE NUT LIST 2025

Specifications

  • Hex Width
  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Size
    7/16 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text