Motion
1410258
Hex Rethreading Die, 7/8-14 Thread Size, 1-5/8 in Hex Width, Carbon Steel Die, UNF Thread Standard
MI ITEM #01518269
MFR #1410258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 7/8-14 Thread Size, 1-5/8 in Hex Width, Carbon Steel Die, UNF Thread Standard
MI ITEM #01518269
MFR #1410258

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6009125 7/8-14 DIE NUT LIST 2025

Specifications

  • Hex Width
  • Die Material
    Carbon Steel
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thread Size
    7/8 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text