Motion
1410619
Hex Rethreading Die, M18x2.5 Thread Size, 1-7/16 in Hex Width, Carbon Steel Die
MI ITEM #01518407
MFR #1410619
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, M18x2.5 Thread Size, 1-7/16 in Hex Width, Carbon Steel Die
MI ITEM #01518407
MFR #1410619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1410619 18 X 2.5 DIE CARBON STEEL 2325M

Specifications

  • Hex Width
  • Die Material
    Carbon Steel
  • Thread Standard
    Metric Coarse
  • Thread Direction
    Right Hand
  • Thread Size
    M18 x 2.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought