Motion
3210003
Precision Screw Extractor or Set - Number of Extractors Included: 1, 9/32 in Maximum Fastener Diameter, 1/8 in Drill Size, 2-3/4 in Overall Length
MI ITEM #01519766
MFR #3210003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Screw Extractor or Set - Number of Extractors Included: 1, 9/32 in Maximum Fastener Diameter, 1/8 in Drill Size, 2-3/4 in Overall Length
MI ITEM #01519766
MFR #3210003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3210003 803 SCREW EXTRACTOR LIST 1800

Specifications

  • Drill Size
    1/8 in
  • Individual Extractor Or Set
    Individual Extractor
  • Compatible Thread Direction
    Left Hand Thread
  • Overall Length
    2-3/4 in
  • Min Fastener Diameter
    7/32 in
  • Max Fastener Diameter
    9/32 in
  • Number Of Extractors Included
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought