Union Butterfield 3210004
Union Butterfield
3210004
Precision Screw Extractor or Set - Number of Extractors Included: 1, 3/8 in Maximum Fastener Diameter, 11/64 in Drill Size, 3 in Overall Length
MI ITEM #01519767
MFR #3210004
List Price
$9.55
/each
List Price
$9.55
/each
Precision Screw Extractor or Set - Number of Extractors Included: 1, 3/8 in Maximum Fastener Diameter, 11/64 in Drill Size, 3 in Overall Length
MI ITEM #01519767
MFR #3210004
Union Butterfield 3210004
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Screw Extractor or Set - Number of Extractors Included: 1, 3/8 in Maximum Fastener Diameter, 11/64 in Drill Size, 3 in Overall Length
MI ITEM #01519767
MFR #3210004

Availability:
In stock
List Price
$9.55
/each
List Price
$9.55
/each
Shipping
Shipping

Overview

Mfr Description
3210004 804 SCREW EXTRACTOR LIST 1800

Specifications

Compatible Thread Direction
Left Hand Thread, Left Hand Thread
Drill Size
11/64 in, 11/64 in
Individual Extractor Or Set
Individual Extractor, Individual Extractor
Number Of Extractors Included
1, 1
Overall Length
3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data