Motion
3210005
Precision Screw Extractor or Set - Number of Extractors Included: 1, 5/8 in Maximum Fastener Diameter, 1/4 in Drill Size, 3-3/8 in Overall Length
Mi Item #01519768
MFR #3210005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Screw Extractor or Set - Number of Extractors Included: 1, 5/8 in Maximum Fastener Diameter, 1/4 in Drill Size, 3-3/8 in Overall Length
Mi Item #01519768
MFR #3210005

Mfr description
3210005 805 SCREW EXTRACTOR LIST 1800
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    1/4 in
  • Max Fastener Diameter
    5/8 in
  • Min Fastener Diameter
    3/8 in
  • Overall Length
    3-3/8 in

Details

  • Compatible Thread Direction
    Left Hand Thread
  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)