Motion
3210013
Precision Screw Extractor or Set - Number of Extractors Included: 5, 3/8 in, 5/32 in, 5/8 in, 7/32 in, 9/32 in Maximum Fastener Diameter, 0.054 in, 0.086 in, 1/4 in, 1/8 in, 11/64 in Drill Size, 2-3/4 in, 2-3/8 in, 2 in, 3-3/8 in, 3 in Overall Length
MI ITEM #01519776
MFR #3210013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Screw Extractor or Set - Number of Extractors Included: 5, 3/8 in, 5/32 in, 5/8 in, 7/32 in, 9/32 in Maximum Fastener Diameter, 0.054 in, 0.086 in, 1/4 in, 1/8 in, 11/64 in Drill Size, 2-3/4 in, 2-3/8 in, 2 in, 3-3/8 in, 3 in Overall Length
MI ITEM #01519776
MFR #3210013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3210013 801-805 LIST 1815

Specifications

  • Drill Size
    0.054 in, 0.086 in, 1/4 in, 1/8 in, 11/64 in
  • Individual Extractor Or Set
    Extractor Set
  • Compatible Thread Direction
    Left Hand Thread
  • Overall Length
    2-3/4 in, 2-3/8 in, 2 in, 3-3/8 in, 3 in
  • Min Fastener Diameter
    3/32 in, 3/8 in, 5/32 in, 7/32 in, 9/32 in
  • Max Fastener Diameter
    3/8 in, 5/32 in, 5/8 in, 7/32 in, 9/32 in
  • Number Of Extractors Included
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought