Motion
3210125
Counterbore Pilot - 1/4 in Head Dia., 3/16 in Shank Dia., High Speed Steel
Mi Item #01519838
MFR #3210125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Counterbore Pilot - 1/4 in Head Dia., 3/16 in Shank Dia., High Speed Steel
Mi Item #01519838
MFR #3210125

Mfr description
3210125 1/4 X 3/16 PILOTS LIST 4704
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Shank Diameter
    3/16 in

Details

  • Counterbore Type
    Counterbore
  • Material
    High Speed Steel
  • Series
    4704
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)