Motion
3210137
Counterbore Pilot - 5/8 in Head Dia., 1/4 in Shank Dia., High Speed Steel
MI ITEM #01519850
MFR #3210137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Counterbore Pilot - 5/8 in Head Dia., 1/4 in Shank Dia., High Speed Steel
MI ITEM #01519850
MFR #3210137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3210137 5/8 X 1/4 PILOTS LIST 4704

Specifications

  • Counterbore Type
    Counterbore
  • Head Diameter
    5/8 in
  • Shank Diameter
    1/4 in
  • Shank Type
    Plain Round
  • Material
    High Speed Steel
  • Series
    4704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text