Motion
87A-205-24
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 275 psi Max, Inline Flanged, 316 Stainless Steel Body, Lever Handle
MI ITEM #01520933
MFR #87A-205-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 275 psi Max, Inline Flanged, 316 Stainless Steel Body, Lever Handle
MI ITEM #01520933
MFR #87A-205-24

Mfr description
87A-205-24 VALVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.0000 in
  • Port Size
    1 ANSI Flange 150#
  • Weight
    7.00 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    316 Stainless Steel
  • Body Seal Material
    Graphite
  • Body Style
    1 Piece
  • Control Type
    Manually Operated
  • Flange Material
    Stainless Steel
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Locking Device
    Locking Plate
  • Manufacturer Product Page
  • Maximum Operating Pressure
    275 psi
  • Media Pressure Rating
    Steam - 150 psi
  • Mounting Type
    Inline Flanged
  • O Ring Material
    RPTFE
  • Options
    Graphite packing, RPTFE bearing
  • Porting Style
    Full Port
  • Seat Material
    RPTFE
  • Series
    87A-200
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    PTFE
  • Valve Body Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)