Specifications
Details
- Features & Benefits• Ball bearing construction maximizes gripping force and drilling accuracy• Jaws center-ground for straightness and alignment• One-piece sleeve eliminates crack between driving teeth often found in other designs• Through-hardened sleeve teeth plus hardened nose and keyholes provide outstanding wear resistance• Fluted sleeve standard• Each chuck 100% inspected for performance and precision• T.I.R. 0.003" maximum at half capacity
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)