Motion
30233

Jacobs
30233

30233
MI ITEM #01523827
MFR #30233
Price$1,011.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Jacobs
30233

30233
MI ITEM #01523827
MFR #30233

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,011.95/each

Specifications

Details

  • Features & Benefits
    • Ball bearing construction maximizes gripping force and drilling accuracy • Jaws center-ground for straightness and alignment • One-piece sleeve eliminates crack between driving teeth often found in other designs • Through-hardened sleeve teeth plus hardened nose and keyholes provide outstanding wear resistance • Fluted sleeve standard • Each chuck 100% inspected for performance and precision • T.I.R. 0.003" maximum at half capacity
  • UPC_NO
    095456302334

Overview

Mfr description
30233 18N BB CHUCK
  • Ball bearing construction maximizes gripping force and drilling accuracy
  • Jaws center-ground for straightness and alignment
  • One-piece sleeve eliminates crack between driving teeth often found in other designs
  • Through-hardened sleeve teeth plus hardened nose and keyholes provide outstanding wear resistance
  • Fluted sleeve standard
  • Each chuck 100% inspected for performance and precision
  • T.I.R. 0.003" maximum at half capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought