Motion
3649

Jacobs
3649

3649 CHUCK KEY K2 1/4
Mi Item #01524010
MFR #3649
Price$18.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Jacobs
3649

3649 CHUCK KEY K2 1/4
Mi Item #01524010
MFR #3649

Mfr description
3649 CHUCK KEY K2 1/4
  • Nickel thumb grip style increase leverage and user comfort
  • Soft steel handles limit the potential for dangerous fracturing under excessive load
  • Manufacturer: Jacobs Chuck
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.20/each

Specifications

Details

  • Accessory Type
    Thumb Handle
  • Features & Benefits
    • Nickel thumb grip style increase leverage and user comfort • Soft steel handles limit the potential for dangerous fracturing under excessive load • Manufacturer: Jacobs Chuck
  • UPC_NO
    095456036499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)