Motion
NATR8-X
Flat Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 14 mm Roller Width, Open
MI ITEM #01524780
MFR #NATR8-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 14 mm Roller Width, Open
MI ITEM #01524780
MFR #NATR8-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    14 mm
  • Weight
    0.11 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4012802424256
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1240 lbf
  • Radial Static Load Capacity
    1440 lbf
  • Roller Shape
    Flat
  • Series
    NATR-X
  • UPC_NO
    4012802424256

Overview

Mfr description
NATR8-X YOKE TYPE TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought