1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PS1014-06
Linear Sleeve Bearing - PS Series, 0.6250 in Shaft Diameter, 0.8750 in Outside Diameter, 0.7500 in Overall Length, Closed
MI ITEM #
01524832
MFR #
PS1014-06
Price
$30.55
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY PS1014-06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PS1014-06
Linear Sleeve Bearing - PS Series, 0.6250 in Shaft Diameter, 0.8750 in Outside Diameter, 0.7500 in Overall Length, Closed
MI ITEM #
01524832
MFR #
PS1014-06
Mfr description
PS1014-6 BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$30
.55
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
0.8750 in
Overall Length
0.7500 in
Shaft
Diameter
0.6250 in
Details
Bushing Type
Plain Bushing
Closure Type
Closed
Operating Temperature Range
400 °F
Series
PS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items