Motion
4710802
Countersink - 82 ° Angle, 1 Flutes, 1 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #01525540
MFR #4710802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 1 Flutes, 1 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #01525540
MFR #4710802

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6005677 1 -82 COUNTER SINK LIST 4603

Specifications

  • Type
    Countersink
  • Countersink Angle
    82 °
  • Body Diameter
    1 in
  • Number Of Flutes
    1
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    1/2 in
  • Overall Length
    2-13/16 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    M2
  • Series
    4603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text