Overview
Mfr description
6005644 1.1/4-82 COUNTER SINK LIST 4603
Specifications
- TypeCountersink
- Countersink Angle82 °
- Body Diameter1-1/4 in
- Number Of Flutes1
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter1/2 in
- Overall Length3-1/2 in
- Single Or Double EndSingle
- Shank TypePlain Round
- Cutting DirectionRight Hand Cut
- Material GradeM2
- Series4603
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data