Motion
5010316
4533-Series Bright coated High Speed Steel Chucking Reamer, 7/64" Diameter, Straight Flutes, 4 Flutes
MI ITEM #01525938
MFR #5010316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4533-Series Bright coated High Speed Steel Chucking Reamer, 7/64" Diameter, Straight Flutes, 4 Flutes
MI ITEM #01525938
MFR #5010316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    7/8 in
  • Overall Length
    3-1/2 in
  • Reamer Diameter
    7/64 in
  • Reamer Diameter Decimal Equivalent
    0.1094 in
  • Shank Diameter
    0.103 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes
    4
  • Reamer Type
    Chucking Reamer
  • Series
    4533
  • Shank Type
    Straight
  • Specification
    ANSI, ISO

Overview

Mfr description
5010316 7/64 CHUCKING REAMER LIST 4533

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought