Motion
5010640
4533-Series Bright coated High Speed Steel Chucking Reamer, 5/16" Diameter, Straight Flutes, 6 Flutes
Mi Item #01526014
MFR #5010640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4533-Series Bright coated High Speed Steel Chucking Reamer, 5/16" Diameter, Straight Flutes, 6 Flutes
Mi Item #01526014
MFR #5010640

Mfr description
5010640 5/16 CHUCKING REAMER LIST 4533
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    1-1/2 in
  • Overall Length
    6 in
  • Reamer Diameter
    5/16 in
  • Reamer Diameter Decimal Equivalent
    0.3125 in
  • Shank Diameter
    0.2792 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes
    6
  • Reamer Type
    Chucking Reamer
  • Series
    4533
  • Shank Type
    Straight
  • Specification
    ANSI, ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)