Motion
5010662
4533-Series Bright coated High Speed Steel Chucking Reamer, 0.376" Diameter, Straight Flutes
MI ITEM #01526030
MFR #5010662
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4533-Series Bright coated High Speed Steel Chucking Reamer, 0.376" Diameter, Straight Flutes
MI ITEM #01526030
MFR #5010662

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5010662 .3760 CHUCKING REAMER LIST 4533

Specifications

  • Reamer Diameter
    0.376 in
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    1-3/4 in
  • Number Of Flutes
    6
  • Overall Length
    7 in
  • Shank Diameter
    0.31 in
  • Coolant Delivery
    External
  • Material Grade
    M2
  • Cutting Direction
    Right Hand Cut
  • Series
    4533
  • Specification
    ANSI, ISO
  • Reamer Diameter Decimal Equivalent
    0.376 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text