Motion
5011098
Countersink - 82 ° Angle, 3 Flutes, 1/4 in Body Dia., 3/16 in Shank Dia., High Speed Steel Material
MI ITEM #01526347
MFR #5011098
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 3 Flutes, 1/4 in Body Dia., 3/16 in Shank Dia., High Speed Steel Material
MI ITEM #01526347
MFR #5011098

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5011098 1/4 - 82 DEG CENTER REAMER 4608

Specifications

  • Type
    Countersink
  • Countersink Angle
    82 °
  • Body Diameter
    1/4 in
  • Number Of Flutes
    3
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    3/16 in
  • Overall Length
    1-1/2 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    M2
  • Series
    4608

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text