Motion
5011100
Countersink - 82 ° Angle, 3 Flutes, 1/2 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
Mi Item #01526349
MFR #5011100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 3 Flutes, 1/2 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
Mi Item #01526349
MFR #5011100

Mfr description
5011100 1/2 - 82 DEG CENTER REAMER 4608
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Overall Length
    2 in
  • Shank Diameter
    3/8 in

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes
    3
  • Series
    4608
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)