Motion
5011129
4587-Series Taper Pin Reamers, Pin Size: #0, Flute Type: Straight, Small End Diameter: 0.1287"
MI ITEM #01526362
MFR #5011129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4587-Series Taper Pin Reamers, Pin Size: #0, Flute Type: Straight, Small End Diameter: 0.1287"
MI ITEM #01526362
MFR #5011129

Mfr description
5011129 #0 TAPER PIN REAMER LIST 4587
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    1-11/16 in
  • Large End Diameter
    0.1638 in
  • Overall Length
    2-15/16 in
  • Pin Size
    #0
  • Shank Diameter
    11/64 in
  • Small End Diameter
    0.1287 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes
    6
  • Series
    4587
  • Shank Type
    Square End Drive
  • Specification
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)