Motion
5011137
4587-Series Taper Pin Reamers, Pin Size: #8, Flute Type: Straight, Small End Diameter: 0.3971"
MI ITEM #01526370
MFR #5011137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4587-Series Taper Pin Reamers, Pin Size: #8, Flute Type: Straight, Small End Diameter: 0.3971"
MI ITEM #01526370
MFR #5011137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5011137 #8 TAPER PIN REAMER LIST 4587

Specifications

  • Pin Size
    #8
  • Flute Type
    Straight
  • Small End Diameter
    0.3971 in
  • Large End Diameter
    0.505 in
  • Flute Length
    5-3/16 in
  • Overall Length
    7-3/16 in
  • Shank Type
    Square End Drive
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    7/16 in
  • Number Of Flutes
    6
  • Material Grade
    M2
  • Cutting Direction
    Right Hand Cut
  • Series
    4587
  • Specification
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text