Specifications
Dimensions
- Length of Cut1-7/8 in
- Length TypeRegular
- Mill Diameter7/8 in
- Overall Length4-1/8 in
- Shank Diameter7/8 in
Details
- Center CuttingCenter Cutting
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingBright
- Keyway MillNo
- Mill MaterialHigh Speed Steel
- Miniature End MillNo
- Number Of Flutes4
- Series945
- Shank TypeWeldon Flat
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Overview
Mfr description
5110080 7/8 X 7/8 END MILL LIST 945