Motion
5110374
Precision Dormer Square End Mill - 923 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 7/16 in Mill Diameter, 2 Flutes, 13/16 in Length of Cut
Mi Item #01526652
MFR #5110374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Dormer Square End Mill - 923 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 7/16 in Mill Diameter, 2 Flutes, 13/16 in Length of Cut
Mi Item #01526652
MFR #5110374

Mfr description
5110374 7/16 X 1/2 END MILL LIST 923
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut  
    13/16 in
  • Length Type
    Regular
  • Mill Diameter  
    7/16 in
  • Overall Length
    4-1/8 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    923
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)