Motion
5110376
Precision Dormer Square End Mill - 923 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 1/2 in Mill Diameter, 2 Flutes, 13/16 in Length of Cut
MI ITEM #01526654
MFR #5110376
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Dormer Square End Mill - 923 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 1/2 in Mill Diameter, 2 Flutes, 13/16 in Length of Cut
MI ITEM #01526654
MFR #5110376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5110376 1/2 X 1/2 END MILL LIST 923

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    4-1/8 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Series
    923
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought