Overview
Mfr description
5110392 1/4 X 3/8 END MILL LIST 905
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Finish CoatingBright
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Center CuttingCenter Cutting
- Extended ReachNone
- Spiral CutRight Hand Spiral/Right Hand Cut
- Miniature End MillNo
- Spherical EndNon-Spherical End
- Overall Length2-7/16 in
- Shank TypeWeldon Flat
- Length TypeRegular
- Series905
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data