Specifications
Dimensions
- Length of Cut5/8 in
- Length TypeRegular
- Mill Diameter1/4 in
- Overall Length2-7/16 in
- Shank Diameter3/8 in
Details
- Center CuttingCenter Cutting
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingBright
- Keyway MillNo
- Mill MaterialHigh Speed Steel
- Miniature End MillNo
- Number Of Flutes2
- Series980
- Shank TypeWeldon Flat
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Overview
Mfr description
5110602 1/4 X 3/8 END MILL LIST 980