Motion
5110686
Corner Rounding End Mill - 883 Series, High Speed Steel Material, 7/16 in Mill Diameter, 1/16 in Radius
Mi Item #01526825
MFR #5110686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Rounding End Mill - 883 Series, High Speed Steel Material, 7/16 in Mill Diameter, 1/16 in Radius
Mi Item #01526825
MFR #5110686

Mfr description
5110686 1/16 X 3/8 MILLING CUTTER 883
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mill Diameter
    7/16 in
  • Overall Length
    2-1/2 in
  • Radius
    1/16 in
  • Shank Diameter
    3/8 in

Details

  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    883
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)