Motion
5110687
Corner Rounding End Mill - 883 Series, High Speed Steel Material, 1/2 in Mill Diameter, 3/32 in Radius
MI ITEM #01526826
MFR #5110687
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Rounding End Mill - 883 Series, High Speed Steel Material, 1/2 in Mill Diameter, 3/32 in Radius
MI ITEM #01526826
MFR #5110687

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5110687 3/32 X 3/8 MILLING CUTTER 883

Specifications

  • Mill Diameter
    1/2 in
  • Mill Material
    High Speed Steel
  • Finish Coating
    Bright
  • Radius
    3/32 in
  • Shank Diameter
    3/8 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    2-1/2 in
  • Shank Type
    Weldon Flat
  • Series
    883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text