Overview
Mfr description
5110691 1/4 X 3/4 MILLING CUTTER 883
Specifications
- Mill Diameter1 in
- Mill MaterialHigh Speed Steel
- Finish CoatingBright
- Radius1/4 in
- Shank Diameter3/4 in
- Number Of Flutes4
- Single Or Double EndSingle
- Overall Length3-1/4 in
- Shank TypeWeldon Flat
- Series883
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data