Motion
5110693
Corner Rounding End Mill - 883 Series, High Speed Steel Material, 1-1/4 in Mill Diameter, 3/8 in Radius
MI ITEM #01526832
MFR #5110693
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Rounding End Mill - 883 Series, High Speed Steel Material, 1-1/4 in Mill Diameter, 3/8 in Radius
MI ITEM #01526832
MFR #5110693

Mfr description
5110693 3/8 X 7/8 MILLING CUTTER 883
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mill Diameter
    1-1/4 in
  • Overall Length
    3-3/4 in
  • Radius
    3/8 in
  • Shank Diameter
    7/8 in

Details

  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    883
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)