Motion
5110695
Corner Rounding End Mill - 883 Series, High Speed Steel Material, 1-1/2 in Mill Diameter, 1/2 in Radius
MI ITEM #01526834
MFR #5110695
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Rounding End Mill - 883 Series, High Speed Steel Material, 1-1/2 in Mill Diameter, 1/2 in Radius
MI ITEM #01526834
MFR #5110695

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5110695 1/2 X 1 MILLING CUTTER LIST 883

Specifications

  • Mill Diameter
    1-1/2 in
  • Mill Material
    High Speed Steel
  • Finish Coating
    Bright
  • Radius
    1/2 in
  • Shank Diameter
    1 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    4-1/8 in
  • Shank Type
    Weldon Flat
  • Series
    883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text