Motion
6210035
4702-Series Bright coated High Speed Steel M2 Grade 3-Flute Interchangeable-Pilot Counterbore
MI ITEM #01527591
MFR #6210035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4702-Series Bright coated High Speed Steel M2 Grade 3-Flute Interchangeable-Pilot Counterbore
MI ITEM #01527591
MFR #6210035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6210035 3/8 COUNTERBORE LIST 4702

Specifications

  • Body Diameter
    3/8 in
  • Pilot Shank Diameter
    5/32 in
  • Material
    High Speed Steel
  • Aircraft Counterbore
    No
  • Shank Type
    Straight
  • Shank Diameter
    5/16 in
  • Overall Length
    4-1/16 in
  • Number Of Flutes
    3
  • Finish Coating
    Bright
  • Material Grade
    M2
  • Flute Length
    1 in
  • Cutting Direction
    Right Hand Cut
  • Series
    4702

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought