Motion
6210142
4706-Series Bright coated High Speed Steel M2 Grade 4-Flute Aircraft, Body dia. 13/32"
MI ITEM #01527685
MFR #6210142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4706-Series Bright coated High Speed Steel M2 Grade 4-Flute Aircraft, Body dia. 13/32"
MI ITEM #01527685
MFR #6210142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6210142 13/32 COUNTERBORES LIST 4706

Specifications

  • Body Diameter
    13/32 in
  • Pilot Shank Diameter
    1/8 in
  • Material
    High Speed Steel
  • Aircraft Counterbore
    Yes
  • Shank Type
    Straight
  • Shank Diameter
    1/4 in
  • Overall Length
    2-13/16 in
  • Number Of Flutes
    4
  • Finish Coating
    Bright
  • Material Grade
    M2
  • Flute Length
    1/2 in
  • Shank Length
    7/8 in
  • Cutting Direction
    Right Hand Cut
  • Series
    4706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought