Motion
08008
Shoulder Screw or Bolt, Thread Diameter: #10, Shoulder Diameter: 1/4", Shoulder Length: 3/4"
Mi Item #01530110
MFR #08008
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: #10, Shoulder Diameter: 1/4", Shoulder Length: 3/4"
Mi Item #01530110
MFR #08008

Mfr description
08008 1/4 X 3/4 SH SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Height
    0.188 in
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    3/4 in
  • Thread Diameter
    #10
  • Thread Length
    3/8 in
  • Thread Size
    #10-24

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)