Motion
08034
Shoulder Screw or Bolt, Thread Diameter: 5/16", Shoulder Diameter: 3/8", Shoulder Length: 3/8"
Mi Item #01530123
MFR #08034
Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 5/16", Shoulder Diameter: 3/8", Shoulder Length: 3/8"
Mi Item #01530123
MFR #08034

Mfr description
08034 3/8 X 3/8 SH SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.90/each

Specifications

Dimensions

  • Head Diameter
    0.562 in
  • Head Height
    1/4 in
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    3/8 in
  • Thread Diameter
    5/16 in
  • Thread Length
    1/2 in
  • Thread Size
    5/16-18 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)