Motion
08038
Shoulder Screw or Bolt, Thread Diameter: 5/16", Shoulder Diameter: 3/8", Shoulder Length: 5/8"
MI ITEM #01530125
MFR #08038
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 5/16", Shoulder Diameter: 3/8", Shoulder Length: 5/8"
MI ITEM #01530125
MFR #08038

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.78/each

Specifications

Dimensions

  • Head Diameter
    0.562 in
  • Head Height
    1/4 in
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    5/8 in
  • Thread Diameter
    5/16 in
  • Thread Length
    1/2 in
  • Thread Size
    5/16-18 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
08038 3/8 X 5/8 SH SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought