Motion
08126
Shoulder Screw or Bolt, Thread Diameter: 5/8", Shoulder Diameter: 3/4", Shoulder Length: 1-1/2"
Mi Item #01530177
MFR #08126
Price$14.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 5/8", Shoulder Diameter: 3/4", Shoulder Length: 1-1/2"
Mi Item #01530177
MFR #08126

Mfr description
08126 3/4 X 1-1/2 SH SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.43/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Height
    1/2 in
  • Shoulder Diameter
    3/4 in
  • Shoulder Length
    1-1/2 in
  • Thread Diameter
    5/8 in
  • Thread Length
    7/8 in
  • Thread Size
    5/8-11 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    10
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)