Motion
08142
Shoulder Screw or Bolt, Thread Diameter: 5/8", Shoulder Diameter: 3/4", Shoulder Length: 4"
MI ITEM #01530187
MFR #08142
Price$22.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 5/8", Shoulder Diameter: 3/4", Shoulder Length: 4"
MI ITEM #01530187
MFR #08142

Mfr description
08142 3/4 X 4 SH SCREW
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.08/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Height
    1/2 in
  • Shoulder Diameter
    3/4 in
  • Shoulder Length
    4 in
  • Thread Diameter
    5/8 in
  • Thread Length
    7/8 in
  • Thread Size
    5/8-11 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    10
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)