Motion
09019
Shoulder Screw or Bolt, Thread Diameter: 8mm, Shoulder Diameter: 10mm, Shoulder Length: 25mm
Mi Item #01530206
MFR #09019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 8mm, Shoulder Diameter: 10mm, Shoulder Length: 25mm
Mi Item #01530206
MFR #09019

Mfr description
09019 10MM X 25 SS SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    16 mm
  • Head Height
    7 mm
  • Shoulder Diameter
    10 mm
  • Shoulder Length
    25 mm
  • Thread Diameter
    8 mm
  • Thread Length
    13.25 mm
  • Thread Size
    M8x1.25

Details

  • Finish Coating
    Black Oxide
  • Grade
    Class 12.9
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    ANSI B1.13M, ISO 7379, ISO 898-1
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)