Motion
60168
Socket Cap Screw, Steel, Thread Size: 3/4-10", Length: 3", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530795
MFR #60168
List Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 3/4-10", Length: 3", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530795
MFR #60168

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.03/each for your price

Overview

Mfr description
60168 3/4-10 X 3 FHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Flat
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    3/4-10 in
  • Thread Pitch Type
    Coarse
  • Drive Size
    1/2 in
  • Package Quantity
    25
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text