Motion
61022
Socket Cap Screw, Steel, Thread Size: 1/4-28", Length: 3/4", Flat Head, Hex Drive, Fine Thread Pitch
MI ITEM #01530806
MFR #61022
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 1/4-28", Length: 3/4", Flat Head, Hex Drive, Fine Thread Pitch
MI ITEM #01530806
MFR #61022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
61022 1/4-28 X 3/4 FHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Flat
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    1/4-28 in
  • Thread Pitch Type
    Fine
  • Drive Size
    5/32 in
  • Package Quantity
    100
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text