Motion
64064
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 1/2", Button Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530857
MFR #64064
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 1/2", Button Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530857
MFR #64064

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
64064 3/8-16 X 1/2 BHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Button
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-16 in
  • Thread Pitch Type
    Coarse
  • Drive Size
    7/32 in
  • Package Quantity
    50
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text