Motion
72030
Socket Cap Screw, Steel, Thread Size: #5-40, Length: 3/8", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530937
MFR #72030
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #5-40, Length: 3/8", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530937
MFR #72030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
72030 #5-40 X 3/8 SHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    #5-40
  • Thread Pitch Type
    Coarse
  • Drive Size
    3/32 in
  • Package Quantity
    100
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text