Motion
72082
Socket Cap Screw, Steel, Thread Size: #10-24, Length: 1-1/4", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530963
MFR #72082
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #10-24, Length: 1-1/4", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530963
MFR #72082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
72082 SHCS 10-24X1-1/4

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    #10-24
  • Thread Pitch Type
    Coarse
  • Drive Size
    5/32 in
  • Package Quantity
    100
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text