Motion
72288
Socket Cap Screw, Steel, Thread Size: 5/8-11", Length: 4-1/2", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531070
MFR #72288
List Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 5/8-11", Length: 4-1/2", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531070
MFR #72288

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.40/each for your price

Overview

Mfr description
72288 5/8-11 X 4-1/2 SHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    5/8-11 in
  • Thread Pitch Type
    Coarse
  • Drive Size
    1/2 in
  • Package Quantity
    20
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text