1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Armstrong Tools
79-496
Set Up Wedge - Overall Length: 6", Overall Width: 1-1/4"
MI ITEM #
01535829
MFR #
79-496
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
Setup Clamps and Wedges
Armstrong Tools 79-496
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Armstrong Tools
79-496
Set Up Wedge - Overall Length: 6", Overall Width: 1-1/4"
MI ITEM #
01535829
MFR #
79-496
Mfr description
79-496 WEDGE SET UP 6 LNG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
6 in
Overall Width
1-1/4 in
Details
Type
Set Up Wedge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items